Shop All Canopies & Shelters
Sojag
Nanda 12 ft. x 12 ft. Gazebo
Mfr # 500-9168815
Zoro # G104860590
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,848.99
Free 30-Day Returns
Key Features
- Color Light Grey
- Material Aluminum
- Overall Depth 142.91
- Overall Height 10 ft.
- Overall Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 500-9168815
- Zoro # G104860590
- UPC # 772830168815
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 142.91 |
Overall Height | 10 ft. |
Overall Length | 12 ft. |
Overall Width | 12 ft. |
Details
Color | Light Grey |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 2 louver walls, instruction manual |
Description
The ShelterLogic Bike Shed is a strong, weatherproof shelter that's both practical and convenient for daily or seasonal storage. It is engineered to keep your bicycle safe from the elements and can stand up to harsh winter weather. The shed frame is constructed with 1-3/8-inch steel pipes, with a UV-treated 300D polyester cover. The shed is large enough to fit 3 adult bikes, but small enough to be used on a deck, balcony, or patio. It can also be used to store garden tools, pool supplies, and other items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Bronze Bore Brush, 30-30/308/30-06/7.62m (BC-41247)
- FLAIR Equine Nasal Strips (6 pack) BLUE (3080-RY-6PK)
- MTD Harness-Main Rmc/ (725P04432P)
- CAREFREE OF COLORADO SPRING ASSY, SOKIII (R001165)
- SOJAG Meridien 10 ft. x 10 ft. Gazebo (500-9168389)
- SOJAG BBQ Ventura 5 ft. x 8 ft. Gazebo (500-9161427)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Charcoal (CPHC142414)
- Sojag Canopies & Shelters