Shop All Canopies & Shelters
Sojag
Monteserra 10 ft. x 12 ft. Gazebo
Mfr # 500-9168211
Zoro # G404860542
product price: $999.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Color Light Grey
- Material Aluminum
- Overall Height 9 ft.
- Overall Depth 142.9
- Overall Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9168211
- Zoro # G404860542
- UPC # 772830168211
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Depth | 142.9 |
Overall Length | 12 ft. |
Overall Width | 10 ft. |
Details
Color | Light Grey |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
The Shelterlogic Small Livestock Portable Shelter provides superior quality and animal safety at an affordable price. It's a great run-in shelter for goats, pigs, ducks, chickens, rooters, ponies, and peacocks. The shelter is ready to build as all parts are included. The durable waterproof 7.5 oz. polyethylene cover protects against harmful UVA and UVB rays. The cover easily attaches with a ratcheting cover rail tension system that keeps the cover smooth and taut. The durable carbon steel 1 3/8 in. steel tube frame is powder coated and resists chipping, peeling, corrosion, and rust. Durability is assured with anti-rack bolt-connected frame stabilizers at each cross rail of the 8 ft. x 10 ft. x 5 ft. shelter. 4 steel temporary auger anchors are included as well as boot covers for safeguarding the animals. A complete hardware kit is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Green (60-12704)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- JAYDEE BOEN Sail Canopy, Square, Red, 12ftX12ft (SH-40004)
- Sojag Canopies & Shelters