Shop All Canopies & Shelters
Sojag
Meridien 12 ft. x 16 ft. Gazebo
Mfr # 500-9168372
Zoro # G004860591
product price: $1,779.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Width 12 ft.
- Includes 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual
- Overall Height 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9168372
- Zoro # G004860591
- UPC # 772830168372
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 12 ft. |
Overall Height | 9 ft. |
Overall Depth | 190.9 |
Overall Length | 16 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
The ShelterLogic MaxAP Gazebo Canopy is the ideal seasonal shade solution for decks, patios or backyards. Sets up in less than two hours with only two people. Great for camping, picnic areas, backyard events, pool areas, commercial job sites, and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black+Decker BEBL750 Electric Axial Leaf Blower, 120 V, 450 cfm, Corded Control (BEBL750)
- RAINDRIP PRSR DRIPPR 1/2GPH 50PK (PC2050B)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black (26806D)
- JACTO Jacto Sprayer Replacement Wand Assembly (1188330)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- SOJAG Nanda 12 ft. x 12 ft. Gazebo (500-9168013)
- SOJAG Striano 10 ft. x 12 ft. Screen House (500-9164350)
- SOJAG Meridien 10 ft. x 10 ft. Gazebo (500-9168389)
- E-Z UP Work Cube Shelter, 10' W x 10' L, Straight Leg, Limeade (WC10SLLA)
- Sojag Canopies & Shelters