Shop All Canopies & Shelters
Sojag
Meridien 10 ft. x 14 ft. Gazebo
Mfr # 500-9168402
Zoro # G704860556
original price:
$1,079.99
8% off
new price: $989.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Width 10 ft.
- Overall Depth 166.9
- Overall Height 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9168402
- Zoro # G704860556
- UPC # 772830168402
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Depth | 166.9 |
Overall Height | 9 ft. |
Overall Length | 14 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
ShelterLogic Monarc Canopy line of all-purpose canopies features an arch shape, light colored polyethylene cover, and black frame. Appealing to a sophisticated consumer lifestyle, this unique canopy is both attractive and functional. Ideal for shade coverage and protection from inclement weather, this stylish canopy with clean lines and earth tones blends into any outdoor home décor. It is easy to assemble and conveniently sized to fill most backyard needs. Monarc Canopy 9 x 16 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Swivel, 3/4 In, MHT x FPT, Brass (4NDP3)
- MTD Console-Lh Rzt (931-08687B)
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer (LHT2436)
- CONTINENTAL Water/Garden Leader Hose (CWH050-06FF)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Danxia Cream 7 ft. x 9 ft. Gazebo (309-9168075)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- SOJAG BBQ Ventura 5 ft. x 8 ft. Gazebo (500-9161427)
- SHELTERLOGIC MaxAP Gazebo Canopy - 8 Legs 10 x 20 ft. White (23539)
- Sojag Canopies & Shelters