Shop All Canopies & Shelters
Sojag
Meridien 10 ft. x 12 ft. Gazebo
Mfr # 500-9168396
Zoro # G104860415
product price: $879.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Height 9 ft.
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
- Overall Depth 142.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9168396
- Zoro # G104860415
- UPC # 772830168396
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Depth | 142.9 |
Overall Length | 12 ft. |
Overall Width | 10 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
ShelterLogic Monarc Canopy line of all-purpose canopies features an arch shape, light colored polyethylene cover, and black frame. Appealing to a sophisticated consumer lifestyle, this unique canopy is both attractive and functional. Ideal for shade coverage and protection from inclement weather, this stylish canopy with clean lines and earth tones blends into any outdoor home décor. It is easy to assemble and conveniently sized to fill most backyard needs. Monarc Canopy 10 x 18 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 10635 Pivoting Door Holder Receiver (10635)
- MASTERBUILT ELECTRIC SMOKER COVER30"" (MB20080319)
- ZORO SELECT Bicycle Storage, 91inHx100-3/8inWx96inD (49P401)
- INTERSTATE PNEUMATICS Pressure Washer M22 Male Fitting x 3/8 Inch QC, Brass Coupler 2700 PSI (PW7152)
- SOJAG Yamba Pergola 10’x10’ -Dark Grey (500-9166859)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Danxia Cream 7 ft. x 9 ft. Gazebo (309-9168075)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- Sojag Canopies & Shelters