Shop All Temporary Structure Accessories
Sojag
Grey Universal Winter Cover Plus for Gazebos, 12 ft. x 12 ft., Gazebo Accessories
Mfr # 135-9168112
Zoro # G804860500
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cover
- Length 12 ft.
- Includes 4 curtain panels and hooks
- Color Grey
- Height 11 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9168112
- Zoro # G804860500
- UPC # 772830168112
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 12 ft. |
Height | 11 ft. |
Width | 12 ft. |
Details
For Use With | Cover |
Includes | 4 curtain panels and hooks |
Color | Grey |
Material | PE |
Description
These outdoor curtains are the perfect accessory for your sun shelter, adding privacy and sun protection from dangerous UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .130" by 761', 5Lb Spool (20-115)
- BLOEM PLANTER TERACOTA CLY 16"" (20-56116)
- DRY TOP 20 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (12020)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1212)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- PERFECTPATIO Quadrilateral Sun Shade Sail Hardware Kit (PE16441)
- Sojag Temporary Structure Accessories