Shop All Temporary Structure Accessories
Sojag
Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories
Mfr # 135-9167481
Zoro # G704860525
product price: $203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Material PE
- Includes Winter cover and instuctions
- Color Grey
- Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9167481
- Zoro # G704860525
- UPC # 772830167481
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Height | 10 ft. |
Length | 16 ft. |
Details
For Use With | Gazebo Accessories |
Material | PE |
Includes | Winter cover and instuctions |
Color | Grey |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with an Eggshell finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 100 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-100100-X)
- EMSCO GROUP Bedrocks Trim-Free Lawn Edging, Gray, 20 Feet, Natural Stacked Slate Design (2032HD)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Gusset (56031)
- CHAPIN Tripoxy Sprayer Metal 1G (31410)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- ALEKO 10 x 8 ft. Motorized Black Frame Retractable Home Patio Canopy Awning, Grey (ABM10X8GY80-UNB)
- Sojag Temporary Structure Accessories