Shop All Temporary Structure Accessories
Sojag
Grey Curtains for Ventura Gazebo, 10 ft. x 14 ft., Polyester, Outdoor Shades
Mfr # 135-9163858
Zoro # G504860541
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Includes 4 curtain panels and hooks
- Height 6 ft.
- Material Polyester
- Length 44 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 135-9163858
- Zoro # G504860541
- UPC # 772830163858
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 6 ft. |
Length | 44 ft. |
Width | ft. |
Details
For Use With | Gazebo Accessories |
Includes | 4 curtain panels and hooks |
Material | Polyester |
Color | Grey |
Description
Bring the indoors out with the Portland wall-mounted gazebo. This gazebo is designed to be the perfect extension of one’s home, allowing enjoyment of the outdoors while being sheltered from the elements. Crafted from durable aluminum, it can withstand the toughest of weather conditions and can be left up year round. It is at the forefront of the new wave of outdoor living with its durable galvanized steel roof and high quality powder-coated aluminum frame. With its nylon mosquito netting, the Portland is perfect for a dining table or conversation set, for hosting an evening get together while providing protection from bugs. The addition of the high quality spun polyester curtains can provide more intimacy and privacy while adding an extra level of sun protection. Create the perfect haven in your own backyard with this beautiful 4 season wall-mounted gazebo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING HighBack Chair, Resin, Woodland Brown (11212-32)
- MILWAUKEE TOOL 9 in. Replacement Brush Cutter Blade for M18 FUEL QUIK-LOK Brush Cutter Attachment (49-16-2757)
- NYLGLO Arkansas Flag, 4x6 Ft, Nylon (140370)
- SMITH PERFORMANCE SPRAYERS Nylon Carrying Strap, 2/3 gal. Tanks (182942)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SHELTERLOGIC Easy Hook Anchors (10036)
- Sojag Temporary Structure Accessories