Shop All Temporary Structure Accessories
Sojag
Grey Curtains for Ventura Gazebo, 10 ft. x 10 ft., Polyester, Outdoor Shades
Mfr # 135-9161397
Zoro # G404860627
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Includes 4 curtain panels and hooks
- Material Polyester
- Length 36 ft.
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 135-9161397
- Zoro # G404860627
- UPC # 772830161397
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 36 ft. |
Height | 6 ft. |
Width | ft. |
Details
For Use With | Gazebo Accessories |
Includes | 4 curtain panels and hooks |
Material | Polyester |
Color | Grey |
Description
This unique gazebo is designed to be an extension of your home. The structure is crafted from durable aluminum and the roof is made of polycarbonate panels. The Pompano allows you to be protected from the sun, all the while letting some sunlight pass through. With its included nylon mosquito netting and privacy curtains, you can enjoy the outdoors without bugs or nosey neighbors!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Turf Builder Triple Action Weed & Feed Lawn Fertilizer For Multiple Grass Types 12000 sq ft (26019)
- A & I PRODUCTS Sensor, Water Temperature 3" x2" x2" (A-32330-32830)
- JACKS IMPORTS Flexible Rubber Straight Bar Bit (1830A)
- FORTEX FORTIFLEX Feeder Corner Blue 6Gal (CF-24BL)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- USP STRUCTURAL CONNECTORS USP Structural Connectors KCBQ66 Anchor Post; 7 Gauge - 6 x 6 in. (KCBQ66)
- Sojag Temporary Structure Accessories