Shop All Temporary Structure Accessories
Sojag
Grey Curtains for Savino Gazebo, 12 ft. x 14 ft., Polyester, Outdoor Shades
Mfr # 135-9167221
Zoro # G304860598
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Width ft.
- Includes 4 curtain panels and hooks
- Height 7 ft.
- Length 45 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9167221
- Zoro # G304860598
- UPC # 772830167221
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | ft. |
Height | 7 ft. |
Length | 45 ft. |
Details
For Use With | Gazebo |
Includes | 4 curtain panels and hooks |
Color | Grey |
Material | Polyester |
Description
Enjoy the privacy of your balcony or backyard with the Privadesa outdoor privacy screen. You will appreciate its durable and rustproof aluminum structure, as well as the modern look it offers with its wood effect finish. You can use the 3 included hooks to hang your towels after a swim in the pool or even some plants to add some greenery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Trap Mole (0631)
- HOMEVENUS 4 Heads Full Spectrum Clamp LED Grow Lights For Indoor Plants (GLC04)
- HI-RUN Lawn/Garden Inner Tube, 15/600-6 (TUN4006)
- SEYMOUR MIDWEST Wheelb.arrow, 10 Cu Ft, Poly Tray (85765)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- ZORO SELECT Ball Bungee Snuggers, Elastic, PK50 (11C551)
- Sojag Temporary Structure Accessories