Shop All Temporary Structure Accessories
Sojag
Grey Curtains for Savino Gazebo, 10 ft. x 12 ft., Polyester, Outdoor Shades
Mfr # 135-9167214
Zoro # G104860613
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Material Polyester
- Includes 4 curtain panels and hooks
- Length 37 ft.
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 135-9167214
- Zoro # G104860613
- UPC # 772830167214
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 37 ft. |
Height | 7 ft. |
Width | ft. |
Details
For Use With | Gazebo |
Material | Polyester |
Includes | 4 curtain panels and hooks |
Color | Grey |
Description
Add reinforcement to your shelter for the winter season. This extendable post can be positioned against the roof connector to help support your structure during the coldest weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g100)
- WINEGARD Winegard RP-6300 Directional Handle Hardware - White (RP-6300)
- FIMCO Hose Barb Tee Nozzle Body Elbow, 1/2" (7771890)
- SPECIAL SPEECO PRODUCTS 2 Way Latch Lock Gate (S16100100)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- ZORO SELECT Bungee, PK28 (TT11C5391BGG)
- Sojag Temporary Structure Accessories