Shop All Canopies & Shelters
Sojag
Genova 12 ft. x 16 ft. Gazebo
Mfr # 500-9165852
Zoro # G105968356
product price: $1,894.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,894.99
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Aluminum
- Overall Width 12 ft.
- Overall Depth 190.94
- Overall Height 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9165852
- Zoro # G105968356
- UPC # 772830165852
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 12 ft. |
Overall Depth | 190.94 |
Overall Height | 10 ft. |
Overall Length | 16 ft. |
Door Size | 12.0 x 15.9 x 9.6 ft |
Details
Color | Dark Brown |
Material | Aluminum |
Weight | 326.28 |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
Enjoy your outdoor living space with the 4 season Genova sun shelter. It provides a shaded space to relax by the pool or in the backyard during hot summer days. It's a haven for friends and family to gather for an intimate outdoor dining experience. This unit includes one set of durable mosquito netting which also works to reduce wind and sun exposure and keeps pests out of the unit. The Genova is built to last, providing years of protection from the elements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (309213A)
- RV DESIGNER RV Designer E225 Stainless Steel T-Style Entry Door Holder - 3.75" (E225)
- DANNER 700 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40127)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- SOJAG Yamba 10 ft. x 16.5 ft. Pergola (500-9167818)
- SOJAG Genova 10 ft. x 12 ft. Gazebo (500-9165258)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9163476)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- FG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Dark Green (YF-3136B-CNP- FG)
- Sojag Canopies & Shelters