Shop All Temporary Structure Accessories
Sojag
Diani Black Polyester Curtains 10 ft. x 12 ft.
Mfr # 135-9168853
Zoro # G504860497
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Length 10 ft.
- Height 12 ft.
- Color Back
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9168853
- Zoro # G504860497
- UPC # 772830168853
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Height | 12 ft. |
Width | ft. |
Details
For Use With | Gazebo |
Color | Back |
Material | Polyester |
Includes | 4 curtain panels and hooks |
Description
A great alternative to traditional gazebos, the freestanding Sycamore Gazebo is a versatile solution for virtually any deck or backyard. The powder-coated rust-resistant steel frame and aluminum polycarbonate hardtop roof are built to last and protect you from the sun and inclement weather for years to come. The gazebo offers 120 sq. ft. of outdoor entertaining space is an elegant choice that adds a pleasing aesthetic to backyards, decks, patios, gardens, and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 4 Gal Battery Fogger 36V (eTMD14)
- MARATHON Tire Wb Fltfre 4.8/4.0X8 (00001)
- STENS Wheel Bearing Kit 230-612 For Encore 36", 48", 54" And 60" Deck (230-612)
- DEWALT Chainsaw (DCCS623B)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- Sojag Temporary Structure Accessories