Shop All Canopies & Shelters
Sojag
Diani 10 ft. x 12 ft. Gazebo
Mfr # 312-9167979
Zoro # G504860510
product price: $827.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Length 12 ft.
- Overall Height 9 ft.
- Includes 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 312-9167979
- Zoro # G504860510
- UPC # 772830167979
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 12 ft. |
Overall Height | 9 ft. |
Overall Width | 10 ft. |
Overall Depth | 142.5 |
Details
Color | Black |
Material | Steel |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
The ShelterLogic 12 ft. Triangle Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-CRANKCASE (846487)
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- SCHULTZ Fertilizer Starter Liquid 32Oz (SPF44700)
- OREGON CHAIN CHAINSAW 12"" S48 (S48)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9163476)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- SOJAG BBQ Ventura 5 ft. x 8 ft. Gazebo (500-9161427)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- SOJAG Yamba 10 ft. x 13 ft. Pergola (500-9167801)
- PALRAM Palram - Canopia HG1006 Shade Kit - 6.5 ft. x 7.5 ft. (HG1006)
- Sojag Canopies & Shelters