Shop All Canopies & Shelters
Sojag
Danxia Cream 7 ft. x 9 ft. Gazebo
Mfr # 309-9168075
Zoro # G904860615
product price: $692.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$692.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Includes 1 Structure, 1 roof kit, 3 Privacy Panels, instruction manual
- Overall Height 9 ft.
- Overall Length 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 309-9168075
- Zoro # G904860615
- UPC # 772830168075
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Length | 9 ft. |
Overall Width | 7 ft. |
Overall Depth | 107.1 |
Details
Color | Black |
Material | Steel |
Includes | 1 Structure, 1 roof kit, 3 Privacy Panels, instruction manual |
Description
The ShelterLogic 12 ft. Square Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Bobcat 6632745 Oil Filter (120-776)
- RAIN BIRD Spray Head for Shrubs, PVC, 6 In. H (1804-LN)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- MTD Cylinder Head Asm (951-14706)
- SOJAG BBQ Ventura 5 ft. x 8 ft. Gazebo (500-9161427)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- SOJAG Yamba 10 ft. x 13 ft. Pergola (500-9167801)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Pompano 10 ft. x 12 ft. Wall Gazebo (500-9167559)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- Sojag Canopies & Shelters