Shop All Temporary Structure Accessories
Sojag
Brown Curtains for Sumatra Gazebo, 10 ft. x 12 ft., Poly, Outdoor Shades
Mfr # 135-9156072
Zoro # G104860521
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Material Polyester
- Includes 4 curtain panels and hooks
- Length 40 ft.
- Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9156072
- Zoro # G104860521
- UPC # 772830156072
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 40 ft. |
Height | 6 ft. |
Width | ft. |
Details
For Use With | Gazebo Accessories |
Material | Polyester |
Includes | 4 curtain panels and hooks |
Color | Brown |
Description
This unique gazebo is designed to be an extension of your home. The structure is crafted from durable aluminum and the roof is made of polycarbonate panels. The Pompano allows you to be protected from the sun, all the while letting some sunlight pass through. With its included nylon mosquito netting and privacy curtains, you can enjoy the outdoors without bugs or nosey neighbors!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Official Lacrosse Net, White, 7mm, PR (LN57)
- BLACK & DECKER 17 in. Electric Hedge Trimmer (BEHT150)
- TOMAHAWK POWER Recoil Starter for TMD14 Backpack Fogger (4 Bolt Mount) (TMD14-RS4)
- SUNCAST 129 gal Resin Deck Box With Seat, Light Taupe (DB9750)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SHELTERLOGIC Enclosure Kit for Arrow Carport, 20 ft. x 20 ft. Gray (10183)
- Sojag Temporary Structure Accessories