Shop All Canopies & Shelters
Sojag
Bolata 10 ft. x 17 ft. Solarium
Mfr # 448-9168037
Zoro # G804860647
product price: $4,999.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$4,999.99
Free 30-Day Returns
Key Features
- Color Light Grey/Black
- Material Aluminum
- Overall Depth 203.94
- Overall Height 10 ft.
- Includes 1 structure, 4 doors, 1 roof kit, instruction manual, hardware kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 448-9168037
- Zoro # G804860647
- UPC # 772830168037
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 203.94 |
Overall Height | 10 ft. |
Overall Length | 17 ft. |
Overall Width | 10 ft. |
Details
Color | Light Grey/Black |
Material | Aluminum |
Includes | 1 structure, 4 doors, 1 roof kit, instruction manual, hardware kit |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with a Charcoal finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HACH AquaChek Trutest, Test Strips Refill (HA60118)
- PROTARP 24 ft x 30 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-24X30)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- HORSEMANS DREAM Horseman's Dream Veterinary Cream 16 oz. jar (649)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Skylight 10 ft. x 12 ft. Gazebo (500-9168662)
- SOJAG Nanda 12 ft. x 12 ft. Gazebo (500-9168013)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DG)
- Sojag Canopies & Shelters