Shop All Canopies & Shelters
Sojag
Boda, 12 ft. x 12 ft. Gazebo
Mfr # 500-9168044
Zoro # G704860662
product price: $2,499.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Aluminum
- Overall Length 12 ft.
- Overall Height 10 ft.
- Includes 1 Structure, 1 roof kit, 2 louver walls, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9168044
- Zoro # G704860662
- UPC # 772830168044
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 12 ft. |
Overall Height | 10 ft. |
Overall Width | 12 ft. |
Overall Depth | 142.91 |
Details
Color | Grey |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 2 louver walls, instruction manual |
Description
The ShelterLogic 16 ft. Square Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABILITATIONS Versatile Wide Steps and Bridge Set, 17-1/4 x 92 x 18-1/2 Inches, Birchwood (AB1001)
- STENS Starter Solenoid 435-097 For Murray 7701100Ma (435-097)
- MTD Adapter Kit-Vcm Harness (759-05035)
- PRIME-LINE BBQ Cleaning Brush with Steel Scraper, Molded Black Plastic Long-Reach 2 Pack (MP46650)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Meridien 10 ft. x 10 ft. Gazebo (500-9168389)
- SOJAG Danxia Cream 7 ft. x 9 ft. Gazebo (309-9168075)
- SOJAG Striano 10 ft. x 12 ft. Screen House (500-9164350)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9163476)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x20'x9', Charcoal (CPHC102009ECL1)
- Sojag Canopies & Shelters