Shop All Temporary Structure Accessories
Sojag
Black Curtains for Monteserra Gazebo, 10 ft. x 12 ft., Poly
Mfr # 135-9168761
Zoro # G104860460
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Includes 4 curtain panels and hooks
- Material Polyester
- Color Black
- Length 42 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 135-9168761
- Zoro # G104860460
- UPC # 772830168761
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 42 ft. |
Height | 7 ft. |
Width | ft. |
Details
For Use With | Gazebo |
Includes | 4 curtain panels and hooks |
Material | Polyester |
Color | Black |
Description
Give your pet protection from the elements wherever it’s needed. The portable ShelterLogic Pet Shelter is designed to give pets a comfortable place to avoid the blazing hot sun. The 1 inch diameter steel frame gives the pet shelter strength and stability. The heavy duty 300D polyester cover is engineered to keep your pet cool. The shelter includes 15 in. auger anchors to keep it secured to the ground for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT SAW-SILKY-REPLACEMENT BLADE-HAYAUCHI 20.85" x5.6" x0.25" (A-B1AB1770203)
- WHITNEY FARMS Raised Bed Plant Food 3# (3300310)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X20)
- BONIDE PRODUCTS Bonide Vine & Stump Killer Conc 8 oz (902040)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- Sojag Temporary Structure Accessories