Shop All Temporary Structure Accessories
Sojag
Black Curtains for Fontana Gazebo, 10 ft. x 12 ft., Spun
Mfr # 135-9168310
Zoro # G604860427
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Includes 4 curtain panels and hooks
- Height 7 ft.
- Length 42 ft.
- Width ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9168310
- Zoro # G604860427
- UPC # 772830168310
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 7 ft. |
Length | 42 ft. |
Width | ft. |
Details
For Use With | Gazebo |
Includes | 4 curtain panels and hooks |
Color | Black |
Material | Spun Polyester |
Description
The ShelterLogic 16 ft. Triangle Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 18 Poly Combo Shovel (NPM18KD)
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. (17001)
- MTD Air Filter Asm (951-05164)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- Sojag Temporary Structure Accessories