Shop All Sheds & Outdoor Storage
Sojag
3160 cu. ft. Steel Charcoal
Mfr # GRC1230
Zoro # G104860569
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,399.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Charcoal
- Includes Walls, roof, doors, frame work, hardware, instructions
- For Use With Garages
- Depth 363.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # GRC1230
- Zoro # G104860569
- UPC # 26862112767
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 363.56 |
Outside Length | 30 ft. |
Overall Height | 10 ft. |
Overall Width | 12 ft. |
Details
Material | Steel |
Capacity | 3160 cu. ft. |
Color | Charcoal |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Garages |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD UNIVERSAL MOWER WHEEL8"" (490-322-0011)
- LOGO BRANDS Indiana Bleacher Cushion (153-71B)
- DB ELECTRICAL New Emblem For Ford/New Holland 8N 8N16600A (1111-6559)
- RAZOR-BACK Landscape Rake, 36 Tines, 66 in. Handle L (63000GR)
- SOJAG 1043 cu. ft. Steel Charcoal (GRC1210)
- SOJAG Shed, Charcoal, Assembled (SJDEN85)
- SOJAG 2102 cu. ft. Steel Charcoal (GRC1220)
- ARROW STORAGE PRODUCTS 217 cu. ft. Steel Grey (EP104BG)
- ARROW STORAGE PRODUCTS 10x8 Select Steel Storage Shed, Charcoal (SCG108CC)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Grey (EP64AN)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- Sojag Sheds & Outdoor Storage