Shop All Sheds & Outdoor Storage
Sojag
1043 cu. ft. Steel Charcoal
Mfr # GRC1210
Zoro # G604860625
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,801.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Charcoal
- Includes Walls, roof, doors, frame work, hardware, instructions
- For Use With Garages
- Depth 123.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # GRC1210
- Zoro # G604860625
- UPC # 26862112736
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 123.56 |
Overall Width | 12 ft. |
Overall Height | 10 ft. |
Outside Length | 10 ft. |
Details
Material | Steel |
Capacity | 1043 cu. ft. |
Color | Charcoal |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Garages |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC GRILL STCKPOT SS 40QT (1440)
- GILMOUR Water Timer 1-Outlet (830134-1001)
- WINEGARD Winegard RP-6300 Directional Handle Hardware - White (RP-6300)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- SOJAG 3160 cu. ft. Steel Charcoal (GRC1230)
- SOJAG 2102 cu. ft. Steel Charcoal (GRC1220)
- SOJAG Shed, Charcoal, Assembled (SJDEN85)
- PIG PIG Poly Storage Shed Black/Gray 62.5" W x 93" H x 90" D (PAK754-BWG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84BG)
- ALMO FULFILLMENT SERVICES LLC Hanover Wooden Storage Shed, 52-4/5" x 19-1/5" x 58-2/5" Natural (HANWS0101-NAT)
- CHAMPION POWER EQUIPMENT Full Face Cord Steel Firewood Storage Rack, Black (100541)
- Sojag Sheds & Outdoor Storage