Shop All Folding & Pocket Knives
This Product is Discontinued
Sog
Vulcan(TM) Mini Folding Knife (Discontinued)
Mfr # VL02-CP
Zoro # G1611924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Folding Blade
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sog
- MFR # VL02-CP
- Zoro # G1611924
- UPC # 729857994804
- Country of Origin Japan
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 4 9/64 in |
Length Open | 7 11/32 in |
Overall Length | 7 1/4 in |
Details
Type | Folding Blade |
Item | Vulcan(TM) Mini Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Locking Blade | Cam Lock |
Handle Color | Black |
One-Hand Operation | Yes |
Handle Material | Stainless Steel |
Belt Clip | Yes |
Includes | Reversible Bayonet Pocket Clip |
Includes Pocket Clip | Yes |
Number of Cutting Edges | 1 |
Number of Blades Included | 1 |
Series | Vulcan |
One-Handed Operation | Yes |
Blade Edge Type | Straight |
Lock Type | Slip Joint |
Weight | 0 lb |
Description
Vulcan(TM) Mini Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 1 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/4 in, Features Slip Joint Design, Handle Color Black, Handle Material Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.