Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3" Blade L
Mfr # TM1025-BX
Zoro # G202492471
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Length 3 in
- Blade Material Steel
- Handle Material Fiberglass
- Handle Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # TM1025-BX
- Zoro # G202492471
- UPC # 729857010252
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Handle Length | 4 1/4 in |
Closed Length | 4 1/4 in |
Overall Length | 7 1/4 in |
Blade Projection Length | 3 in |
Length- Closed/Overall | 4.26 in/7.21 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Type Straight, Closed Length 4 1/4 in, Features Ergonomic Shape with Smooth XR Locking Mechanism, Grip Material G10; Carbon Fiber, Handle Color Black, Handle Finish Black, Handle Length 4 1/4 in, Handle Material Fiberglass, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- WERA Ratchet Pad Set, PK2 (05003697001)
- AVEN Screwdriver Ceramic, 4" 1 (13230)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG Folding Knives, Black, Steel, Serrated (11-12-02-41)
- SMITHS X-Trainer Desert Tan (50989)
- Sog Knives, Cutters & Snips