Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3" Blade L
Mfr # 15-38-09-57
Zoro # G402492615
original price:
$121.99
9% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Length 3 in
- Blade Material Steel
- Features 2.94 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-09-57
- Zoro # G402492615
- UPC # 729857011761
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Overall Length | 7 in |
Closed Length | 4 in |
Handle Length | 4 in |
Blade Projection Length | 3 in |
Length- Closed/Overall | 4.06 in/7.01 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 in, Blade Material Steel, Blade Type Straight, Closed Length 4 in, Features 2.94 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- OSG Spiral Flute Tap, Bottoming, 3 (2988201)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- SOG Folding Knives, Forest, Steel, Straight (11-41-04-41)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- Sog Folding & Pocket Knives