Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3" Blade L
Mfr # 15-38-07-57
Zoro # G802492574
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Length 3 in
- Blade Material Steel
- Handle Length 4 in
- Features 2.94 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-07-57
- Zoro # G802492574
- UPC # 729857011747
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Handle Length | 4 in |
Closed Length | 4 in |
Overall Length | 7 in |
Length- Closed/Overall | 4.06 in/7.01 in |
Blade Projection Length | 3 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 in, Blade Material Steel, Blade Type Straight, Closed Length 4 in, Features 2.94 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- M.K. MORSE PILOT DRILL 4-5/16 in. X1/4 in. (TACPD4)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG Utility Knife, Straight, 2" Blade L (15-38-11-57)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- SOG Utility Knife, Straight, 3-1/2" Blade L (11-18-05-41)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle (44004)
- Sog Folding & Pocket Knives