Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3-3/8" Blade L
Mfr # 15-38-03-57
Zoro # G402492592
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Steel
- Blade Length 3 1/2 in
- Handle Color Black
- Features Springs to Action with Either Hand, Stays Open with Exceptional Lock-Up Strength from AU-XR Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-03-57
- Zoro # G402492592
- UPC # 729857011693
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Overall Length | 8 in |
Handle Length | 4 1/2 in |
Closed Length | 4 1/2 in |
Blade Projection Length | 3 3/8 in |
Length- Closed/Overall | 4.59 in/8.03 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Straight, Closed Length 4 1/2 in, Features Springs to Action with Either Hand, Stays Open with Exceptional Lock-Up Strength from AU-XR Lock, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 1/2 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- GREENLEE Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (EBS12ML110)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- PERFORMANCE TOOL Mechanics Products 1/4 in. X 4 in. L Slotted Screwdriver 6 pc (20118)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- SOG Utility Knife, Straight, 3-1/2" Blade L (11-18-05-41)
- SOG POWERACCESS - BLK (PA1002-CP)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Utility Knife, Straight, 3-3/8" Blade L (14-41-02-42)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- Sog Knives, Cutters & Snips