Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3-3/8" Blade L
Mfr # 15-38-01-57
Zoro # G102492564
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Length 3 1/2 in
- Blade Material Steel
- Handle Color Black
- Blade Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-01-57
- Zoro # G102492564
- UPC # 729857011679
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Handle Length | 4 1/2 in |
Overall Length | 8 in |
Closed Length | 4 1/2 in |
Length- Closed/Overall | 4.59 in/8.03 in |
Blade Projection Length | 3 3/8 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Straight, Closed Length 4 1/2 in, Features Springs to Action with Either Hand, Stays Open with Exceptional Lock-Up Strength from AU-XR Lock, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 1/2 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- APEX TOOL GROUP 3 1/4 In Sq Dr Bit (HTS-3)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG Utility Knife, Straight, 3-1/2" Blade L (11-18-05-41)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- SOG Folding Knives, Black, Steel, Serrated (11-12-02-41)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- Sog Knives, Cutters & Snips