Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3-3/8" Blade L
Mfr # 14-41-02-42
Zoro # G002635498
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Handle Length 4 1/2 in
- Blade Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 14-41-02-42
- Zoro # G002635498
- UPC # 729857009102
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Handle Length | 4 1/2 in |
Closed Length | 4 1/2 in |
Overall Length | 8 in |
Length- Closed/Overall | 4.6 in/8 in |
Blade Projection Length | 3 3/8 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Straight, Closed Length 4 1/2 in, Features All-Metal Construction, Deep-Carry Pocket Clip, Kick for Smooth and Fast Opening, Durable, Grip Material Stainless Steel, Handle Color Gray, Handle Finish Silver, Handle Length 4 1/2 in, Handle Material Stainless Steel, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Professional Hacksaw Frame 17-3/8X5-1/4" (18TND)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- GREENLEE In-Line Crimp Tool, Li-Ion, 4 tons Force (EK410LX11)
- SOG Utility Knife, Straight, 3-3/4" Blade L (11-12-05-41)
- SOG POWERACCESS - BLK (PA1002-CP)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- RAZOREDGE 4.63 in. Stainless Steel Locking Pocket Knife with Wood Handle (RA51180)
- Sog Folding & Pocket Knives