Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3-3/4" Blade L
Mfr # 11-12-05-41
Zoro # G301866142
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Length 3 3/4 in
- Blade Material Steel
- Handle Color Black
- Features Integrated Line Cutter and Glass Breaker, Rapid Assisted Opening with Ambidextrous AT-XR Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 11-12-05-41
- Zoro # G301866142
- UPC # 729857010870
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Overall Length | 9 in |
Closed Length | 5 1/4 in |
Handle Length | 5 1/4 in |
Length- Closed/Overall | 5.33 in/9.03 in |
Blade Projection Length | 3 3/4 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 3/4 in, Blade Material Steel, Blade Type Straight, Closed Length 5 1/4 in, Features Integrated Line Cutter and Glass Breaker, Rapid Assisted Opening with Ambidextrous AT-XR Lock, Grip Material GRN, Handle Color Black, Handle Finish Black, Handle Length 5 1/4 in, Handle Material Fiberglass, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- CLEVELAND 29PC NAS907 Type B Heavy-Duty Jobber Lngth Drill Set Cleveland 2222 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70371)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- SOG Folding Knives, Forest, Steel, Straight (11-41-04-41)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-02-57)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- CAT 5-1/4 Inch Folding Skeleton Knife with Black Blade (980265)
- Sog Knives, Cutters & Snips