Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 3-1/2" Blade L
Mfr # 11-18-05-41
Zoro # G801866369
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Steel
- Blade Length 3 1/2 in
- Closed Length 4 3/4 in
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 11-18-05-41
- Zoro # G801866369
- UPC # 729857010993
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 4 3/4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 3/4 in |
Blade Projection Length | 3 1/2 in |
Length- Closed/Overall | 4.67 in/8.29 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Straight, Closed Length 4 3/4 in, Features Ambidextrous AT-XR Lock, Rapid Assisted Opening, Streamlined Ergonomic Handle Design, Grip Material GRN, Handle Color Gray, Handle Finish Gray, Handle Length 4 3/4 in, Handle Material Fiberglass, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO C-Clamp, Regular Duty, 10" Max. Opening (J410A)
- URREA Knife, Heavy duty, tray Size, 1.65 L. (689)
- KLEIN TOOLS Screwdriver Set, Slotted, Phillips and Square, 5-Piece (85445)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-02-57)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- LANSKY SHARPENERS 18 Piece Small Lockback Knife Display (LKN045)
- Sog Folding & Pocket Knives