Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 2-3/4" Blade L
Mfr # 12-63-01-57
Zoro # G501866140
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Length 2 3/4 in
- Blade Material Steel
- Features Carbon Fiber Handle, CRYO CPM S35VN Stainless Steel Blade, Lightweight High-Quality Materials, Slimline design
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 12-63-01-57
- Zoro # G501866140
- UPC # 729857010191
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Handle Length | 3 1/2 in |
Closed Length | 3 1/2 in |
Overall Length | 6 1/2 in |
Blade Projection Length | 2 3/4 in |
Length- Closed/Overall | 3.6 in/6.4 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Straight, Closed Length 3 1/2 in, Features Carbon Fiber Handle, CRYO CPM S35VN Stainless Steel Blade, Lightweight High-Quality Materials, Slimline design, Grip Material Carbon Fiber, Handle Color Black, Handle Finish Black, Handle Length 3 1/2 in, Handle Material Carbon Fiber, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-13-06)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- QUIKRETE BACKER ROD 3/4"" X 20' (691742)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-02-57)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- LANSKY Lansky Lcstccg Quick Fix Sharpener Camo Green (LCSTCCG)
- Sog Folding & Pocket Knives