Shop All Folding & Pocket Knives
Sog
Utility Knife, Serrated, 3" Blade L
Mfr # 15-38-10-57
Zoro # G002492565
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated
- Blade Length 3 in
- Blade Material Steel
- Handle Material Aluminum
- Blade Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-10-57
- Zoro # G002492565
- UPC # 729857011754
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Overall Length | 7 in |
Closed Length | 4 in |
Handle Length | 4 in |
Length- Closed/Overall | 4.06 in/7.01 in |
Blade Projection Length | 3 in |
Description
Folding Utility Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 in, Blade Material Steel, Blade Type Serrated, Closed Length 4 in, Features 2.94 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple Gun and Brad Nailer (T50 ELITE)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Rapid Pipe Wrench (10)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 3/4-16 Natl Fine Across Flats 1-1/16 (92916)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- SOG Utility Knife, Straight, 2" Blade L (15-38-11-57)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- SHEFFIELD Knife, Folding, Stockman II, 1.75" (12202)
- Sog Folding & Pocket Knives