Shop All Folding & Pocket Knives
Sog
Utility Knife, Serrated, 3" Blade L
Mfr # 15-38-08-57
Zoro # G602492576
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated
- Blade Material Steel
- Blade Length 3 in
- Handle Material Aluminum
- Handle Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-08-57
- Zoro # G602492576
- UPC # 729857011730
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Handle Length | 4 in |
Closed Length | 4 in |
Overall Length | 7 in |
Blade Projection Length | 3 in |
Length- Closed/Overall | 4.06 in/7.01 in |
Description
Folding Utility Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 in, Blade Material Steel, Blade Type Serrated, Closed Length 4 in, Features 2.94 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61797)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 16 oz. (SL41)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR660)
- SOG Utility Knife, Straight, 2" Blade L (15-38-11-57)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- TINA All Purpose Grafting Knife (TINA 605)
- Sog Folding & Pocket Knives