Shop All Folding & Pocket Knives
Sog
Utility Knife, Serrated, 3-3/8" Blade L
Mfr # 15-38-02-57
Zoro # G902492566
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated
- Blade Length 3 1/2 in
- Blade Material Steel
- Handle Color Black
- Closed Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-02-57
- Zoro # G902492566
- UPC # 729857011662
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 4 1/2 in |
Handle Length | 4 1/2 in |
Overall Length | 8 in |
Blade Projection Length | 3 3/8 in |
Length- Closed/Overall | 4.59 in/8.03 in |
Description
Folding Utility Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Serrated, Closed Length 4 1/2 in, Features Springs to Action with Either Hand, Stays Open with Exceptional Lock-Up Strength from AU-XR Lock, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 1/2 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- PELICAN O-Ring Lid for 1120 Case (1123)
- MARSHALLTOWN PREMIER Notched Trowel, 1/8" x 1/8" x 1/8" (661SD)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709M)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- SOG Utility Knife, Straight, 3" Blade L (15-38-07-57)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- AMES The Ames 260467 16 in. Ditch Bank Blade (260467)
- Sog Knives, Cutters & Snips