Shop All Folding & Pocket Knives
Sog
Utility Knife, Serrated, 3-1/2" Blade L
Mfr # 11-18-06-41
Zoro # G401866370
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Serrated
- Blade Material Steel
- Blade Length 3 1/2 in
- Handle Length 4 3/4 in
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 11-18-06-41
- Zoro # G401866370
- UPC # 729857011013
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Handle Length | 4 3/4 in |
Overall Length | 8 1/4 in |
Closed Length | 4 3/4 in |
Blade Projection Length | 3 1/2 in |
Length- Closed/Overall | 4.67 in/8.29 in |
Description
Folding Utility Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Serrated, Closed Length 4 3/4 in, Features Ambidextrous AT-XR Lock, Rapid Assisted Opening, Streamlined Ergonomic Handle Design, Grip Material GRN, Handle Color Gray, Handle Finish Gray, Handle Length 4 3/4 in, Handle Material Fiberglass, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- RIDGID Kit, Mounting 535A/141 (97882)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41120)
- SOG Folding Knives, Black, Steel, Serrated (11-12-02-41)
- SOG POWERACCESS - BLK (PA1002-CP)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- SOG Utility Knife, Straight, 3-3/4" Blade L (11-12-05-41)
- SMITHS Edgesport Folding Knife (51004)
- Sog Folding & Pocket Knives