Shop All Folding & Pocket Knives
Sog
Utility Knife, Serrated, 2" Blade L
Mfr # 15-38-14-57
Zoro # G802492611
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Steel
- Blade Length 2 in
- Handle Length 4 in
- Blade Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 15-38-14-57
- Zoro # G802492611
- UPC # 729857013307
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 in |
Handle Length | 4 in |
Overall Length | 6 in |
Closed Length | 4 in |
Length- Closed/Overall | 4.06 in/6.02 in |
Blade Projection Length | 2 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 2 in, Blade Material Steel, Blade Type Straight, Closed Length 4 in, Features 1.96 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spring Clamp, Steel, 2x2-1/4 (XM5-NPT)
- IRWIN Unibit #4 Step Drill Bit, 12 Hole Sizes, 3/16 to 7/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (UNIBIT 4)
- PROTO Proto J6012C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 20-100 ft-lbs, ASME (J6012C)
- GREENLEE PVC Cutter (865)
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG POWERACCESS - BLK (PA1002-CP)
- SOG Folding Knives, Black, Steel, Serrated (11-12-02-41)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- Sog Knives, Cutters & Snips