Shop All Folding & Pocket Knives
Sog
Utility Knife, Serrated, 2-3/4" Blade L
Mfr # 12-38-03-41
Zoro # G101866373
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated
- Blade Material Steel
- Blade Length 2 3/4 in
- Handle Length 3 1/2 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sog
- MFR # 12-38-03-41
- Zoro # G101866373
- UPC # 729857010375
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Handle Length | 3 1/2 in |
Overall Length | 6 1/2 in |
Closed Length | 3 1/2 in |
Blade Projection Length | 2 3/4 in |
Length- Closed/Overall | 3.6 in/6.4 in |
Description
Folding Utility Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Serrated, Closed Length 3 1/2 in, Features 3.4 in Cryogenically Heat-Treated D2 Tool Steel Blade, Ultra-Grip G10 Handle, Grip Material G10, Handle Color Black, Handle Finish Black, Handle Length 3 1/2 in, Handle Material Fiberglass, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO DIABLO SWBLD 10"" 60T (D1060N)
- DENT FIX EQUIPMENT MEASURING TRAM GAUGE FROM 3 METERS (DF3TC3A)
- MELIN TOOL CO 3.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 3 mm (HDR-3MM)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- SOG Folding Knives, Black, Steel, Serrated (11-12-02-41)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Utility Knife, Straight, 3-1/2" Blade L (11-18-05-41)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-02-57)
- KERSHAW Folding Knife, Black, Plain Blade, 3-3/8" (1670OLBLK)
- Sog Knives, Cutters & Snips