Shop All Folding & Pocket Knives
Sog
Twitch II(TM) Folding Knife
Mfr # TWI8-CP
Zoro # G2586997
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Blade
- Number of Blades 1
- Blade Edge Straight
- Blade Type Drop Point
- Blade Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # TWI8-CP
- Zoro # G2586997
- UPC # 729857994552
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Length Open | 6 1/4 in |
Closed Length | 3 1/2 in |
Overall Length | 6 1/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 3 1/2 in, Features Lock Bar, Handle Color Gray, Handle Finish Anodized, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- PROTO 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (J07534T)
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- CRAFTSMAN Wrecking Bar, 36 (CMHT82501)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG POWERACCESS - BLK (PA1002-CP)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- Sog Folding & Pocket Knives