Shop All Axes, Hatchets, & Splitting Wedges
Sog
Throwing Hawks, Nylon Sheath, PK3
Mfr # TH1001-CP
Zoro # G6517049
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Overall Length 10-3/4"
- Head Material Steel
- Features Target Throwing
- Includes Nylon Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sog
- MFR # TH1001-CP
- Zoro # G6517049
- UPC # 729857002486
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 10-3/4" |
Blade Length | 1 3/4 in |
Details
Handle Material | Plastic |
Head Material | Steel |
Features | Target Throwing |
Includes | Nylon Sheath |
Handle | Nylon |
Head Weight | 25.4 oz. |
Cutting Edge | 1-3/4" |
Item | Throwing Hawks,Nylon Sheath,PK3 |
Handle Design | Straight |
Handle Color | Black |
Blade Material | Steel |
Head Color | Black; Silver |
Handle Style | Straight |
Replaceable Handle | Yes |
Sheath Material | Ballistic Nylon |
Axe Type | Chopping Axe |
Non-Magnetic | No |
Blade Edge Type | Smooth |
Includes Sheath | Yes |
Blade Finish | Hardcased Black |
Description
Throwing Hawks,Nylon Sheath,PK3, Axe Type Chopping Axe, Blade Edge Type Smooth, Blade Finish Hardcased Black, Blade Length 1 3/4 in, Blade Material Steel, Grip Type Paracord Wrap, Handle Color Black, Handle Material Plastic, Handle Style Straight, Head Color Black; Silver, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- MILWAUKEE TOOL 3-5/8" BIG HAWG w/Carbide Teeth (49-56-9240)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021M)
- SOG Camp Axe, 3-1/8" Blade L, 13"Handle L (CH1001-CP)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- COLLINS AXE 6 lb Splitting Maul 36 in. Fiberglass Handle (TJ-6FD-C)
- BAREBONES LIVING Barebones - Japanese NATA Hatchet - 7in Easy Sharpen Blade Full Tang Stainless Steel (HMS-2126)
- MAXPOWER Wedge Plastic Felling (336589)
- HI-CRAFT Drywall Hammer, Steel, Str Hickory Handle (HC535)
- AMES True Temper Forged Steel Single Bit Michigan Axe (20181000)
- Sog Hammers and Striking Tools