Sog

POWERACCESS ASSIST - BLK


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features one-handed assisted open access to frequently used knife blades and tools.-Includes 21 tools, SOGFTs patented gear-driven compound leverage mechanism, and a nylon sheath.-Blade Steel Type: 5CR15MOV-Blade Length: 2.74In.-Closed Length: 4.54In.-Overall Length: 6.82In.-Product Weight: 10.7 oz-Country of Origin: Taiwan-Includes: Inch and MM rule, assisted serrated blade, chisel, AWL, 1/4In driver, assisted saw, needle nose pliers, gripper, soft wire cutter, assisted blade, can opener/small flat head, Phillips #2, bottle opener/large flat head, jewelry driver, assisted hook cutter, wire crimper, bevel gage, magnetic bit holder-Extra Features: Nylon Sheath, 12-piece Hex Bit Kit, Assisted Opening, Compound Leverage, One Handed Opening-Hex Bits Included: Phillips #1, #2, #3, Flathead #3, #5, #7, Star-drive T6, T8, T10, T20, Hex 1.5mm, 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.