Shop All Plier Sets
This Product is Discontinued
Sog
Multi-Tool, Black, 16 Tools (Discontinued)
Mfr # S66N-CP
Zoro # G3059962
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material 420 Stainless Steel (Handle)
- Overall Length 7"
- Color Black (Handle)
- Features SOGs Patented Compound Leverage Precision Pliers, 16 Functions: Pliers/Gripper, Hard Wire Cutter, Crimpers, Straight Edge Blade, Fully Serrated Blade, 3-Sided File, Large Screwdriver, Phillips Screwdriver, Can Opener/Small Screwdriver, Bottle Opener/Medium Screwdriver, V-Cutter, Rulers, Lanyard Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # S66N-CP
- Zoro # G3059962
- UPC # 729857993999
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 7" |
Length Open | 7-1/8" |
Open Length/Closed Length | 7-1/8 in /4-5/8 in |
Closed Length | 4-5/8" |
Open Length | 7 1/8 in |
Description
Multi-Tool, Blade Edge Type Serrated, Straight, Features Needle Nose Pliers, Hard Wire Cutter, Blasting Cap Crimper, Straight Edge and Fully Serrated Blades, 3-sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, Large Flat Screwdriver, Can/Bottle Openers, Scissors, Ruler, Bolt Grip Channel, V-Cutter, Assisted Opening, Handle Color Black, Handle Material Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.