Shop All Multi-Tools
Sog
Multi-Tool, 18 Tools, 7 In. L
Mfr # S62N-CP
Zoro # G2865317
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel Handle/Stain
- Overall Length 7"
- Color Silver (Handle)
- Features Needle Nose Pliers, Hard Wire Cutter, Blasting Cap Crimper, Wood Saw, 1/2 in Serrated blade, 3-sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, Large Flat Screwdriver, 1/4 in Drive, Awl, Can/Bottle Openers, Scissors, V-Cutter, Ruler, Bolt Grip Channel, V-Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # S62N-CP
- Zoro # G2865317
- UPC # 729857993968
- Country of Origin Taiwan, Province of China
- Category Multi-Tools
Dimensions
Overall Length | 7" |
Closed Length | 4 5/8 in |
Open Length/Closed Length | 7 in /4-5/8 in |
Length Open | 7" |
Open Length | 7 in |
Description
Multi-Tool, Blade Edge Type Serrated, Features Needle Nose Pliers, Hard Wire Cutter, Blasting Cap Crimper, Wood Saw, 1/2 in Serrated blade, 3-sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, Large Flat Screwdriver, 1/4 in Drive, Awl, Can/Bottle Openers, Scissors, V-Cutter, Ruler, Bolt Grip Channel, V-Cutter, Handle Color Silver, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Stuff Scraper, 3" (181)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502882)
- CRESCENT 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- SOG Multi-Tool, Micro Tool Clip, 9 Tools (TC1001-CP)
- SOG PARASHEARS MULTI-TOOL RED (23-125-02-43)
- SOG PowerAssist(TM) Multi-Tool, Black (B66N-CP)
- SOG Multi-Tool, Power Pint, 18 Tools (PP1001-CP)
- SOG Multi-Tool, Mac V Tool, 12 Tools (SM1001-CP)
- SOG Stainless Steal Multi-Tool, 21 Tool, Power Access Deluxe (PA2001-CP)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- Sog Knives, Cutters & Snips