Shop All Folding & Pocket Knives
Sog
Knife, 4-3/4" Blade L, 5-1/4" Handle L
Mfr # 17-61-01-57
Zoro # G102485818
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Material Application Synthetic
- Handle Material Plastic
- Series Pentagon
- Sheath Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 17-61-01-57
- Zoro # G102485818
- UPC # 729857011501
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 3/4 in |
Overall Length | 10 in |
Handle Length | 5 1/4 in |
Details
Item | Fixed Blade Knife |
Blade Material | Steel |
Material Application | Synthetic |
Handle Material | Plastic |
Series | Pentagon |
Sheath Color | Black |
Handle Color | Black |
Sheath Material | Polypropylene |
Grip Type | Textured |
Non-Sparking | No |
Blade Shape | Straight |
Handle Style | Textured |
Includes Sheath | Yes |
Blade Edge Type | Straight |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 3/4 in, Blade Material Steel, Blade Shape Straight, Handle Color Black, Handle Length 5 1/4 in, Handle Material Plastic, Handle Style Textured, Includes Sheath Yes, Material Application Synthetic, Non-Sparking No, Overall Length 10 in, Series Pentagon, Sheath Color Black, Sheath Material Polypropylene, Grip Type Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ Cal 0-12" Electronic Caliper - 100-300-8 (100-300-8)
- GREENLEE Punch, D-Shaped, 0.500in (60077)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- AME 3000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67530K)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- SOG Utility Knife, Straight, 3-3/8" Blade L (14-41-02-42)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- SOG Utility Knife, Straight, 3-1/2" Blade L (11-18-05-41)
- SIGMA IMPEX Sigma Impex Kn-1840S Masonic Knife and keychain silver (Kn-1840S)
- Sog Folding & Pocket Knives