Shop All Folding & Pocket Knives
Sog
Knife, 3-1/2" Blade L, 4" Handle L
Mfr # 17-61-03-57
Zoro # G402485822
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Series Pentagon
- Non-Sparking No
- Handle Length 4 in
- Blade Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sog
- MFR # 17-61-03-57
- Zoro # G402485822
- UPC # 729857011525
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Handle Length | 4 in |
Overall Length | 7 1/2 in |
Details
Item | Fixed Blade Knife |
Blade Material | Steel |
Series | Pentagon |
Non-Sparking | No |
Blade Shape | Straight |
Sheath Material | Polypropylene |
Handle Color | Black |
Blade Edge Type | Straight |
Handle Style | Textured |
Grip Type | Textured |
Includes Sheath | Yes |
Sheath Color | Black |
Material Application | Synthetic |
Handle Material | Plastic |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 3 1/2 in, Blade Material Steel, Blade Shape Straight, Handle Color Black, Handle Length 4 in, Handle Material Plastic, Handle Style Textured, Includes Sheath Yes, Material Application Synthetic, Non-Sparking No, Overall Length 7 1/2 in, Series Pentagon, Sheath Color Black, Sheath Material Polypropylene, Grip Type Textured
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- ZORO SELECT Vibration Isolator, 460 Lb Max, 3/8-16 (2NPC8)
- BOSCH 5 1/4In 24TPI HSS T-Shk Jigsaw Bld, PK100 (T318A100)
- MIDWEST RAKE Spiked Roller, 24 in, 1/2in Supersharp Tines (59051)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Utility Knife, Straight, 3" Blade L (15-38-07-57)
- SOG Utility Knife, Straight, 3-3/4" Blade L (11-12-05-41)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- CUMMINS Cleaver Pocket Knife 3.5 in Blade (CMN4723)
- Sog Knives, Cutters & Snips