Shop All Folding & Pocket Knives
Sog
Folding Knives, Forest, Steel, Straight
Mfr # 11-41-04-41
Zoro # G402318885
original price:
$92.59
24% off
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 3 1/4 in
- Closed Length 5 in
- Blade Edge Type Straight
- Grip Type Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sog
- MFR # 11-41-04-41
- Zoro # G402318885
- UPC # 729857011075
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 5 in |
Overall Length | 8 1/2 in |
Details
Item | Folding Knives |
Blade Material | Steel |
Blade Edge Type | Straight |
Grip Type | Textured |
Opening Mechanism | Assisted Thumb Stud |
Handle Color | Green |
Blade Finish | Titanium Nitride |
One-Handed Operation | Yes |
Features | Rapid Assisted Opening With Sog'S Innovative Ambidextrous At-Xr Lock |
Handle Style | Textured |
Description
Folding Knives, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 1/4 in, Blade Material Steel, Closed Length 5 in, Features Rapid Assisted Opening With Sog'S Innovative Ambidextrous At-Xr Lock, Handle Color Green, Handle Style Textured
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm) (FCH0334-G)
- WIHA Insulated Pliers and Cutters Tray 3 pcs (32960)
- STEEL GRIP PIPE WRENCH 48"" SG (DR60693)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-02-57)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- SOG Folding Knives, Black, Steel, Serrated (11-12-02-41)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- SOG Utility Knife, Straight, 3-3/4" Blade L (11-12-05-41)
- SOG Utility Knife, Straight, 2-5/8" Blade L (TWI17-CP)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- Sog Knives, Cutters & Snips