Shop All Folding & Pocket Knives
Sog
Folding Knives, Black, Steel, Straight
Mfr # 12-57-01-57
Zoro # G302319517
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 1/4 in
- Blade Material Steel
- Features SOG Vision
- Overall Length 8 in
- Opening Mechanism Thumbstud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sog
- MFR # 12-57-01-57
- Zoro # G302319517
- UPC # 729857010092
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Overall Length | 8 in |
Closed Length | 4 3/4 in |
Details
Item | Folding Knives |
Blade Material | Steel |
Features | SOG Vision |
Opening Mechanism | Thumbstud |
Blade Finish | Titanium Nitride |
One-Handed Operation | Yes |
Handle Color | Black |
Includes Pocket Clip | Yes |
Blade Edge Type | Straight |
Description
Folding Knives, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 1/4 in, Blade Material Steel, Closed Length 4 3/4 in, Features SOG Vision, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3 (MHSTK48)
- APEX TOOL GROUP Covered Magnetic Bit Holder, 1/4"Hex (CAUGBQ2D)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- DRILL AMERICA 1/2"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-1228)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- SOG Utility Knife, Straight, 3-3/8" Blade L (14-41-02-42)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- SOG Utility Knife, Straight, 3" Blade L (15-38-07-57)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- KERSHAW Serrated Knife (1835TBLKST)
- Sog Knives, Cutters & Snips