Shop All Folding & Pocket Knives
Sog
Folding Knives, Black, Steel, Serrated
Mfr # 11-12-02-41
Zoro # G602203844
original price:
$90.79
19% off
new price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 3/4 in
- Blade Material Steel
- Blade Edge Type Serrated
- Closed Length 3 1/4 in
- Opening Mechanism Assisted Thumb Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # 11-12-02-41
- Zoro # G602203844
- UPC # 729857010818
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Closed Length | 3 1/4 in |
Overall Length | 9 in |
Details
Item | Folding Knives |
Blade Material | Steel |
Blade Edge Type | Serrated |
Opening Mechanism | Assisted Thumb Stud |
Handle Style | Textured |
Grip Type | Textured |
Handle Color | Black |
Blade Finish | Titanium Nitride |
One-Handed Operation | Yes |
Features | Glass Breaker, Lanyard Loop, Line Cutter |
Series | AEGIS |
Description
Folding Knives, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 3/4 in, Blade Material Steel, Closed Length 3 1/4 in, Features Glass Breaker, Lanyard Loop, Line Cutter, Handle Color Black, Handle Style Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short (15148)
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- SOG POWERACCESS - BLK (PA1002-CP)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- CASE Mini Trapper Yellow Chrome Vanadium Pocket Knife (029)
- Sog Folding & Pocket Knives