Shop All Folding & Pocket Knives
Sog
Folding Knife, Spear Point, Blk, 3-7/16 In
Mfr # FF25-CP
Zoro # G4437282
original price:
$56.39
17% off
new price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Escape - Black
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Spear Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # FF25-CP
- Zoro # G4437282
- UPC # 729857996631
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 4 3/4 in |
Length Open | 8 1/4 in |
Overall Length | 8 1/4 in |
Description
This SOG FF25-CP Folding Knife is a great tool to have on hand for your next camping trip. It has a seatbelt cutter and hardened glass breaker, which makes it perfect for emergencies. The partially serrated blade is made of 9Cr18MoV stainless steel, making it extremely durable. It also features anodized aluminum 6061-T6 with polycarbonate cover on the handle. This black folding knife comes with a lockback locking system and a 3 7/16" blade length. You can rely on this SOG FF25-CP Folding Knife to make quick work of any situation that may arise during your outdoor adventures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/8in Hex L-Wrench - Long (12114)
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- SOG Utility Knife, Straight, 3-3/8" Blade L (14-41-02-42)
- SMITHS Campaign Od Green (50987)
- Sog Knives, Cutters & Snips