Shop All Folding & Pocket Knives
This Product is Discontinued
Sog
Folding Knife, Clip Point, Satin, 4-3/16 In (Discontinued)
Mfr # SJ51-CP
Zoro # G4463925
This Product is Discontinued
Key Features
- Type SlimJim XL
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # SJ51-CP
- Zoro # G4463925
- UPC # 729857997102
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 3/16 in |
Length Open | 9 3/8 in |
Closed Length | 5 3/16 in |
Overall Length | 9 1/4 in |
Description
The SOG SJ51-CP Folding Knife is the perfect tool for any outdoor activity. The knife has a slim design that makes it comfortable to carry around in your pocket or on your belt. This folding knife features SOG Assisted Technology, which enables you to open the blade with just one hand. With an ultra-thin handle, this knife is designed for easy storage and quick access when needed. The AUS-8 stainless steel blade has a satin finish and measures 4 3/16 in., while the 420 stainless steel handle has a clip point shape and sports a stainless steel finish. Equip yourself with the SOG SJ51-CP Folding Knife for all of your outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.